14 in. Epoxy Coated 316L Stainless Steel Flanged Knife Gate Valve
Figure 6500 14 in. Epoxy Coated 316L Stainless Steel Flanged Knife Gate Valve
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Hand wheel is heavy cast iron, with a rounded grip and epoxy coated hand wheel
- Double set screws prevent threaded-on hand wheel from backing off
- Unidirectional shutoff
- Reinforced anti-extrusion ring enhances packing functionality, reduces friction, acts as a gate wiper, and supports the gate in horizontally mounted valves
- Radius gate edge improves packing seal and life, along with the rounded packing chamber, the system reduces the amount of force needed to arrest packing leaks
- Elastomer Quad Seal is Standard in Packing Arrangement
- Stainless steel hardware
- Cast stainless steel yoke arms provide optimum flexural rigidity
- Bonnetless, outside screw and yoke
- Machined gland pocket area
Specifications
- ANSI:
- ANSI B16.5
- ASME:
- ASME B16.34
- ASTM:
- ASTM A-351
- Coating:
- Epoxy
- Collection:
- Figure 6500
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- FM Approved:
- No
- Handle Material:
- Cast Iron
- Handle Type:
- Hand Wheel
- Length:
- 3 in
- MSS:
- MSS SP-81
- Material:
- Stainless Steel
- Material Type:
- 316
- Maximum Temperature:
- 248
- NSF Certified:
- No
- Pressure - High:
- 150
- Recommended Valve Application:
- Chemical, Petroleum
- UL Listed:
- No
- Valve Body Material:
- Stainless Steel
- Valve Body Style:
- 1 piece
- Valve Disc Material:
- Stainless Steel
- Valve Operator:
- Wheel Handle
- Valve Seat Material:
- Stainless Steel
- Valve Size:
- 14 in
- Valve Stem:
- Rising
- Valve Type:
- Knife Gate Valve
- WaterSense Labeled:
- No
- Width:
- 20 in