FNW®
Figure 6500 16 in. 316L Stainless Steel Flanged Knife Gate Valve
Part #FNW6500S16 | Item #4605036 | Manufacturer Part #6500S16
Valve Size
Product Details
- Unidirectional shutoff
- Hand wheel is heavy cast iron, with a rounded grip and epoxy coated hand wheel
- Double set screws prevent threaded-on hand wheel from backing off
- Cast stainless steel yoke arms provide optimum flexural rigidity
- Stainless steel hardware
- Radius gate edge improves packing seal and life, along with the rounded packing chamber, the system reduces the amount of force needed to arrest packing leaks
- Elastomer Quad Seal is Standard in Packing Arrangement
- Reinforced anti-extrusion ring enhances packing functionality, reduces friction, acts as a gate wiper, and supports the gate in horizontally mounted valves
- Machined gland pocket area
- Bonnetless, outside screw and yoke
Documents
Specifications
ANSI Specifications: ANSI B16.5
ASME Specifications: ASME B16.34
ASTM Specifications: ASTM A-351
Collection: Figure 6500
End Connection 1: Flanged
End Connection 2: Flanged
End Connections: Flanged
Handle Material: Cast Iron
Handle Type: Hand Wheel
Length: 3-1/2 in
MSS Specifications: MSS SP-81
Material: Stainless Steel
Material Type: 316L
Maximum Pressure: 150 CWP
Maximum Temperature: 248
Recommended Valve Application: [Chemical, Petroleum]
Valve Body Material: Stainless Steel
Valve Body Style: 1 piece
Valve Disc Material: Stainless Steel
Valve Operator: Wheel Handle
Valve Seat Material: Stainless Steel
Valve Size: 16 in
Valve Stem: Rising
Valve Type: Knife Gate Valve