22-3/4 x 18 in. Threaded Stainless Steel Gate Valve
Figure 6500 22-3/4 x 18 in. Threaded Stainless Steel Gate Valve
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Gland Follower
Documents
Specifications
- ASTM:
- ASTM A-351
- Brand Model Compatibility:
- 6500 Knife Gate Valve
- Collection:
- Figure 6500
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- End Connection 1:
- Threaded
- End Connection 2:
- Threaded
- End Connections:
- Threaded
- Handle Material:
- Cast Iron
- Handle Type:
- Wheel
- Length:
- 22-3/4 in
- Material:
- Stainless Steel
- Pressure - Maximum:
- 150 psi
- Recommended Valve Application:
- Chemical, Petroleum
- Valve Body Style:
- 1 piece
- Valve Operator:
- Wheel Handle
- Valve Seat Material:
- Stainless Steel
- Valve Size:
- 18 in
- WaterSense Labeled:
- No