FNW Figure 6500 316L Stainless Steel Flanged Knife Gate Valve

FNW6500S

Valve Size

Starting at $779.88
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ANSI Specifications
ANSI B16.5
ASME Specifications
ASME B16.34
ASTM Specifications
ASTM A-193, ASTM A-240, ASTM A-351
Collection
Figure 6500
End Connection 1
Flanged
End Connection 2
Flanged
End Connections
Flanged
MSS Specifications
MSS SP-81
Material
Stainless Steel
Material Type
316L
Maximum Pressure
150 psi CWP
Recommended Valve Application
Chemical, Petrochemical, Pulp and Paper
Valve Body Style
Lug
Valve Disc Material
Stainless Steel
Valve Operator
Wheel Handle
Valve Seat Material
Stainless Steel
Valve Size
2 in
Valve Stem
Rising Valve Stem
Valve Type
Knife Gate Valve

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday