FNW®

Figure 6500 7-1/2 x 4 in. Threaded Stainless Steel Gate Valve

Part #FNW6500PGP  |  Manufacturer Part #6500PGP

Fitting Sizes

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Gland Follower

Specifications

Collection: Figure 6500

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

End Connection 1: Threaded

End Connection 2: Threaded

End Connections: Threaded

Fitting Size 1: 4 in

Fitting Sizes: 4 in

Handle Material: Cast Iron

Length: 7-1/2 in

Material: Stainless Steel

Maximum Pressure: 150 psi

Pressure Class: 150#

Valve Body Style: 1 piece

Valve Operator: Wheel Handle

Valve Seat Material: Stainless Steel

Valve Size: 4 in