Figure 6500 8 in. 316L Stainless Steel Flanged Knife Gate Valve

Part #FNW6500SX  |  Item #4605028  |  Manufacturer Part #6500SX

$ 4,382.13 EACH
(Pricing is for 8 in)

Valve Size

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Unidirectional shutoff
  • Hand wheel is heavy cast iron, with a rounded grip and epoxy coated hand wheel
  • Double set screws prevent threaded-on hand wheel from backing off
  • Cast stainless steel yoke arms provide optimum flexural rigidity
  • Stainless steel hardware
  • Radius gate edge improves packing seal and life, along with the rounded packing chamber, the system reduces the amount of force needed to arrest packing leaks
  • Elastomer Quad Seal is Standard in Packing Arrangement
  • Reinforced anti-extrusion ring enhances packing functionality, reduces friction, acts as a gate wiper, and supports the gate in horizontally mounted valves
  • Machined gland pocket area
  • Bonnetless, outside screw and yoke

Specifications

ANSI Specifications: ANSI B16.5

ASME Specifications: ASME B16.34

ASTM Specifications: ASTM A-351

Collection: Figure 6500

End Connection 1: Flanged

End Connection 2: Flanged

End Connections: Flanged

Handle Material: Cast Iron

Handle Type: Hand Wheel

Length: 2-3/4 in

MSS Specifications: MSS SP-81

Material: Stainless Steel

Material Type: 316L

Maximum Pressure: 150 CWP

Maximum Temperature: 248

Recommended Valve Application: [Chemical, Petroleum]

Valve Body Material: Stainless Steel

Valve Body Style: 1 piece

Valve Disc Material: Stainless Steel

Valve Operator: Wheel Handle

Valve Seat Material: Stainless Steel

Valve Size: 8 in

Valve Stem: Rising

Valve Type: Knife Gate Valve