FNW®

Figure 651A 12 in. Cast Iron Flanged Gate Valve

Part #FNW651A12

Valve Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • 200 PSI WOG Non-Shock (-20° F to 150° F)
  • 125 PSI WSP (Saturated Steam to 353° F)
  • Flat Faced Flanges
  • Rising Stem OS&Y
  • Tapered Solid Wedge
  • Body Guide Ribs
  • Back Seat Stop
  • Class 125 Flanges: ANSI B16.1
  • Pressure/Temperature Rating: ANSI B16.1

Documents

Specifications

ANSI Specifications: ANSI B16.1

Collection: Figure 651A

End Connection 1: Flanged

End Connection 2: Flanged

End Connections: Flanged

Handle Material: Cast Iron

Handle Type: Hand Wheel

Length: 14 in

MSS Specifications: MSS SP-70

Material: Cast Iron

Maximum Pressure: 200 WOG

Maximum Temperature: 353

Pressure Class: 125#

Valve Body Style: OS&Y

Valve Seat Material: Metal

Valve Size: 12 in

Valve Stem: Rising

Valve Type: Gate Valve