2-1/2 in. Cast Iron Flanged Gate Valve
This product has been replaced by
Manufacturer Part #FNW651BL
Figure 651A 2-1/2 in. Cast Iron Flanged Gate Valve
Package Quantity Info:
EA: 1 IP: 1 CA: 30 PT: 51-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Body guide rib
- Back seat stop
- Tapered solid edge
- Flat faced flanges
Specifications
- ANSI:
- ANSI B16.1, ANSI B16.10, ANSI 14-2016
- ASTM:
- ASTM A-126
- Collection:
- Figure 651A
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- Handle Material:
- Cast Iron
- Handle Type:
- Hand Wheel
- IAPMO Listed -:
- Yes
- Length:
- 7-1/2 in
- MSS:
- MSS SP-70
- Material:
- Cast Iron
- Maximum Temperature:
- 353
- NSF:
- NSF 14-2016
- NSF Certified:
- Yes
- Pressure - Maximum:
- 125 psi
- Pressure Class:
- 125#
- Valve Body Material:
- Cast Iron
- Valve Operator:
- Wheel Handle
- Valve Seat Material:
- Bronze
- Valve Size:
- 2-1/2 in
- Valve Stem:
- Rising
- Valve Type:
- Gate Valve
- WaterSense Labeled:
- No
- Weight:
- 44 lb