2 in. Cast Iron Flanged Gate Valve

This product has been replaced by

FNW® Cast Iron Flanged Gate Valve
FNW® 2 in. Cast Iron Flanged Gate Valve
Manufacturer Part #FNW651BK
You last purchased this on
 
FNW®

Figure 651A 2 in. Cast Iron Flanged Gate Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

FNW® Cast Iron Flanged Gate Valve
FNW® 2 in. Cast Iron Flanged Gate Valve
Manufacturer Part #FNW651BK
FNW®

Figure 651A 2 in. Cast Iron Flanged Gate Valve

  • Fast #
  • Part #FNW651AK
  • Item #4076258
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Body guide rib
  • Back seat stop
  • Tapered solid edge
  • Flat faced flanges
  • Requires Certification

Specifications

ANSI:
ANSI B16.1, ANSI B16.10, ANSI 14-2016
ASTM:
ASTM A-126
Collection:
Figure 651A
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged x Flanged
Handle Material:
Cast Iron
Handle Type:
Hand Wheel
IAPMO Listed -:
Yes
Length:
7 in
MSS:
MSS SP-70
Material:
Cast Iron
Maximum Temperature:
353
NSF:
NSF 14-2016
NSF Certified:
Yes
Pressure - Maximum:
125 psi
Pressure Class:
125#
Valve Body Material:
Cast Iron
Valve Operator:
Wheel Handle
Valve Seat Material:
Bronze
Valve Size:
2 in
Valve Stem:
Rising
Valve Type:
Gate Valve
WaterSense Labeled:
No
Weight:
35 lb