FNW Figure 651A Cast Iron Flanged Gate Valve

FNW651A

Valve Size

Starting at $323.69
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 125 PSI WSP (Saturated Steam to 353° F)
  • 200 PSI WOG Non-Shock (-20° F to 150° F)
  • Back Seat Stop
  • Body Guide Ribs
  • Class 125 Flanges: ANSI B16.1
  • Flat Faced Flanges
  • Pressure/Temperature Rating: ANSI B16.1
  • Rising Stem OS&Y
  • Tapered Solid Wedge

SPECIFICATIONS

ANSI Specifications
ANSI B16.1
Collection
Figure 651A
End Connection 1
Flanged
End Connection 2
Flanged
End Connections
Flanged
Length
7 in
MSS Specifications
MSS SP-70
Material
Cast Iron
Maximum Pressure
200 WOG
Maximum Temperature
353
Pressure Class
125#
Valve Body Style
OS&Y
Valve Seat Material
Metal
Valve Size
2 in
Valve Stem
Rising
Valve Type
Gate Valve
Width
7 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday