20 in. 316L Stainless Steel Flanged Knife Gate Valve
This product has been replaced by
Manufacturer Part #6500S20
Figure 65B 20 in. 316L Stainless Steel Flanged Knife Gate Valve
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Cast stainless steel body, yoke and packing gland
- Ductile iron hand wheel
- Unidirectional shutoff
- Application pulp, paper, chemical, mining, power, petroleum
- Smooth flow, non-clogging step seat design
- Bonnetless, outside screw and yoke
Specifications
- ANSI:
- ANSI B16.5
- ASME:
- ASME B16.34, ASME B16.5
- ASTM:
- ASTM A-351
- Collection:
- Figure 65B
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- Length:
- 4-1/2 in
- MSS:
- MSS SP-81
- Material:
- Stainless Steel
- Material Type:
- 316L
- Maximum Temperature:
- 425
- Pressure - High:
- 150
- Recommended Valve Application:
- Chemical, Petroleum
- TIS:
- TIS 405-8
- Valve Body Material:
- Stainless Steel
- Valve Body Style:
- Lug
- Valve Disc Material:
- Stainless Steel
- Valve Operator:
- Wheel Handle
- Valve Port Opening:
- Standard Port
- Valve Seat Material:
- Metal
- Valve Size:
- 20 in
- Valve Stem:
- Outside
- Valve Type:
- Knife Gate Valve