Figure 661 2 in. Cast Iron Flanged Rising Globe Valve

Part #FNW661B  |  Manufacturer Part #FNW661BK

Starting at
$ 647.20 EACH

Valve Size

Please select

Quantity
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • 200 PSI WOG Non-Shock (-20° F to 150° F)
  • 125 PSI WSP (Saturated Steam to 353° F)
  • Flat Faced Flanges
  • Rising Stem OS&Y
  • Back Seat Stop
  • Class 125 Flanges: ANSI B16.1
  • Pressure/Temperature Rating: ANSI B16.1
  • Face to Face Dimensions: ANSI B16.10
  • Design and testing: MSS SP-85

Specifications

ANSI Specifications: [ANSI B16.1, ANSI B16.10, ANSI 14-2016]

ASTM Specifications: [ASTM A-126 Class B, ASTM A-307B, ASTM A-536 Grade 65-45-12, ASTM B-16, ASTM B-62]

Collection: Figure 661

End Connection 1: Flanged

End Connection 2: Flanged

End Connections: Flanged

FM Approved: No

Handle Material: Cast Iron

High Pressure: 200

IAPMO Listed: Yes

Length: 8 in

MSS Specifications: MSS SP-85

NSF Certified: Yes

NSF Specifications: NSF 14-2016

Pressure Class: 125#

Recommended Valve Application: [Gas, Oil, Water]

Temperature Range: -20 to 150 Deg F

UL Listed: No

Valve Body Material: Cast Iron

Valve Bonnet Type: Bolted

Valve Disc Material: Cast Iron

Valve Operator: Wheel Handle

Valve Seat Material: Bronze

Valve Size: 2 in

Valve Stem: Rising

Valve Type: Globe Valve

WaterSense Labeled: No