FNW®
Figure 6701 12 in. 304 SS and 316L Stainless Steel Flanged Knife Gate Valve
Part #FNW6701S12 | Item #4605048 | Manufacturer Part #6701S12
Valve Size
Product Details
- Unidirectional shutoff
- Hand wheel is heavy cast iron, with a rounded grip and epoxy coated hand wheel
- Double set screws prevent threaded-on hand wheel from backing off or coming loose
- Aluminum-Bronze thrust components for anti-galling operation
- Grease fitting for maintaining smooth drive sleeve operation
- Carbon steel plate yoke arms provide economy without sacrificing strength and are epoxy coated
- All nuts and bolts are carbon steel grade B7 or 2H
- Stem-to-gate clevis is deliberately loose to allow play in gate to minimize binding
- Horizontal clevis bolts provide flexibility of the gate during travel
- Bonnetless, outside screw and yoke
Documents
Specifications
ANSI Specifications: ANSI B16.5
ASME Specifications: ASME B16.34
ASTM Specifications: ASTM A-351
Collection: Figure 6701
End Connection 1: Flanged
End Connection 2: Flanged
End Connections: Flanged
Handle Material: Cast Iron
Handle Type: Hand Wheel
Length: 3 in
MSS Specifications: MSS SP-81
Material: Stainless Steel
Material Type: 316L
Maximum Pressure: 150 CWP
Maximum Temperature: 446
Recommended Valve Application: [Chemical, Petroleum]
Valve Body Material: Stainless Steel
Valve Body Style: 1 piece
Valve Disc Material: Stainless Steel
Valve Operator: Wheel Handle
Valve Seat Material: Stainless Steel
Valve Size: 12 in
Valve Stem: Rising
Valve Type: Knife Gate Valve