14 in. 304 SS and 316L Stainless Steel Flanged Knife Gate Valve
Figure 6701 14 in. 304 SS and 316L Stainless Steel Flanged Knife Gate Valve
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Hand wheel is heavy cast iron, with a rounded grip and epoxy coated hand wheel
- Double set screws prevent threaded-on hand wheel from backing off or coming loose
- Unidirectional shutoff
- Stem-to-gate clevis is deliberately loose to allow play in gate to minimize binding
- Carbon steel plate yoke arms provide economy without sacrificing strength and are epoxy coated
- All nuts and bolts are carbon steel grade B7 or 2H
- Grease fitting for maintaining smooth drive sleeve operation
- Aluminum-Bronze thrust components for anti-galling operation
- Bonnetless, outside screw and yoke
- Horizontal clevis bolts provide flexibility of the gate during travel
Specifications
- ANSI:
- ANSI B16.5
- ASME:
- ASME B16.34
- ASTM:
- ASTM A-351
- Collection:
- Figure 6701
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- Handle Material:
- Cast Iron
- Handle Type:
- Hand Wheel
- Length:
- 3 in
- MSS:
- MSS SP-81
- Material:
- Stainless Steel
- Material Type:
- 304 SS, 316L
- Maximum Temperature:
- 446
- Pressure - High:
- 150
- Recommended Valve Application:
- Chemical, Petroleum
- Valve Body Material:
- Stainless Steel
- Valve Body Style:
- 1 piece
- Valve Disc Material:
- Stainless Steel
- Valve Operator:
- Wheel Handle
- Valve Seat Material:
- Stainless Steel
- Valve Size:
- 14 in
- Valve Stem:
- Rising
- Valve Type:
- Knife Gate Valve
- WaterSense Labeled:
- No