20 in. 304 SS and 316L Stainless Steel Flanged Knife Gate Valve

You last purchased this on
 
FNW®

Figure 6701 20 in. 304 SS and 316L Stainless Steel Flanged Knife Gate Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
FNW®

Figure 6701 20 in. 304 SS and 316L Stainless Steel Flanged Knife Gate Valve

  • Fast #
  • Part #FNW6701S20
  • Item #4605052
  • Manufacturer Part #6701S20
4.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Hand wheel is heavy cast iron, with a rounded grip and epoxy coated hand wheel
  • Double set screws prevent threaded-on hand wheel from backing off or coming loose
  • Unidirectional shutoff
  • Stem-to-gate clevis is deliberately loose to allow play in gate to minimize binding
  • Carbon steel plate yoke arms provide economy without sacrificing strength and are epoxy coated
  • All nuts and bolts are carbon steel grade B7 or 2H
  • Grease fitting for maintaining smooth drive sleeve operation
  • Aluminum-Bronze thrust components for anti-galling operation
  • Bonnetless, outside screw and yoke
  • Horizontal clevis bolts provide flexibility of the gate during travel
  • Requires Certification

Specifications

ANSI:
ANSI B16.5
ASME:
ASME B16.34
ASTM:
ASTM A-351
Collection:
Figure 6701
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
Handle Material:
Cast Iron
Handle Type:
Hand Wheel
Length:
4-1/2 in
MSS:
MSS SP-81
Material:
Stainless Steel
Material Type:
304 SS, 316L
Maximum Temperature:
446
Pressure - High:
150
Recommended Valve Application:
Chemical, Petroleum
Valve Body Material:
Stainless Steel
Valve Body Style:
1 piece
Valve Disc Material:
Stainless Steel
Valve Operator:
Wheel Handle
Valve Seat Material:
Stainless Steel
Valve Size:
20 in
Valve Stem:
Rising
Valve Type:
Knife Gate Valve
WaterSense Labeled:
No