Figure 6701 3 in. 304 SS and 316L Stainless Steel Flanged Knife Gate Valve

Part #FNW6701SM  |  Item #4605041  |  Manufacturer Part #6701SM

$ 1,448.42 EACH
(Pricing is for 3 in)

Valve Size

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Unidirectional shutoff
  • Hand wheel is heavy cast iron, with a rounded grip and epoxy coated hand wheel
  • Double set screws prevent threaded-on hand wheel from backing off or coming loose
  • Aluminum-Bronze thrust components for anti-galling operation
  • Grease fitting for maintaining smooth drive sleeve operation
  • Carbon steel plate yoke arms provide economy without sacrificing strength and are epoxy coated
  • All nuts and bolts are carbon steel grade B7 or 2H
  • Stem-to-gate clevis is deliberately loose to allow play in gate to minimize binding
  • Horizontal clevis bolts provide flexibility of the gate during travel
  • Bonnetless, outside screw and yoke

Specifications

ANSI Specifications: ANSI B16.5

ASME Specifications: ASME B16.34

ASTM Specifications: ASTM A-351

Collection: Figure 6701

End Connection 1: Flanged

End Connection 2: Flanged

End Connections: Flanged

Handle Material: Cast Iron

Handle Type: Hand Wheel

Length: 2 in

MSS Specifications: MSS SP-81

Material: Stainless Steel

Material Type: [304 SS, 316L]

Maximum Pressure: 150 CWP

Maximum Temperature: 446

Recommended Valve Application: [Chemical, Petroleum]

Valve Body Material: Stainless Steel

Valve Body Style: 1 piece

Valve Disc Material: Stainless Steel

Valve Operator: Wheel Handle

Valve Seat Material: Stainless Steel

Valve Size: 3 in

Valve Stem: Rising

Valve Type: Knife Gate Valve