FNW Figure 67B 316L Stainless Steel Flanged Knife Gate Valve

FNW67B

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Available in sizes from 3" to 30"
  • Bonnetless, outside screw and yoke
  • Cast Stainless Steel Body, Yoke and Packing Gland
  • Ductile Iron Handwheel
  • Meets MSS SP-81 Specification for 150 PSI CWP
  • Rising stem
  • Smooth Flow, Non-clogging Step Seat Design
  • Thrust ball bearing yoke bushing (14" and larger)
  • Unidirectional Shut off

SPECIFICATIONS

ANSI Specifications
ANSI B16.5
ASME Specifications
ASME B16.34
Collection
Figure 67B
End Connection 1
Flanged
End Connection 2
Flanged
End Connections
Flanged
MSS Specifications
MSS SP-81
Material
Stainless Steel
Material Type
316L
Maximum Pressure
150 psi CWP
Valve Body Style
Lug
Valve Disc Material
Stainless Steel
Valve Operator
Wheel Handle
Valve Port Opening
Reduced Port
Valve Seat Material
Metal
Valve Size
18 in
Valve Stem
Rising Valve Stem
Valve Type
Knife Gate Valve

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday