FNW®

Figure 6800 4 in. 316L Stainless Steel Flanged Knife Gate Valve

Part #FNW6800BP  |  Manufacturer Part #6800BP

Valve Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Bidirectional shut-off
  • Stainless Steel
  • 150 PSI CWP
  • Rising stem
  • MSS SP-81

Documents

Specifications

ANSI Specifications: ANSI B16.5

ASME Specifications: ASME B16.34

Collection: Figure 6800

End Connection 1: Flanged

End Connection 2: Flanged

End Connections: Flanged

Handle Material: Cast Iron

Handle Type: Hand Wheel

MSS Specifications: [MSS SP-81, MSS SP-44]

Material: Stainless Steel

Material Type: 316L

Maximum Pressure: 150 psi

Maximum Temperature: 176

Recommended Valve Application: [Pulp and Paper, Chemical, Petroleum]

Valve Body Style: Lug

Valve Disc Material: Stainless Steel

Valve Operator: Wheel Handle

Valve Seat Material: Buna-N

Valve Size: 4 in

Valve Stem: Rising

Valve Type: Knife Gate Valve