FNW®
Figure 68B 20 in. 316L Stainless Steel Flanged Knife Gate Valve
Part #FNW68BB20 | Item #807814 | Manufacturer Part #68BB
Valve Size:
20 inProduct Details
- Bidirectional Shut off
- Zero Pressure Differential Needed for Shut off
- Mechanically Retained Resilient Seat
- Wire Reinforced Seat Material
- Cast Stainless Steel Body, Yoke and Packing Gland
- Thrust ball bearing yoke bushing (14" and larger)
- Ductile Iron Handwheel
- Bonnetless, outside screw and yoke
- Rising stem
- Meets MSS SP-81 Specification for 150 PSI CWP
Documents
Specifications
ANSI Specifications: ANSI B16.5
ASME Specifications: ASME B16.34
Collection: Figure 68B
End Connection 1: Flanged
End Connection 2: Flanged
End Connections: Flanged
MSS Specifications: MSS SP-81
Material: Stainless Steel
Material Type: 316L
Maximum Pressure: 150 psi CWP
TIS Specifications: TIS 405-8
Valve Body Style: Lug
Valve Disc Material: Stainless Steel
Valve Operator: Wheel Handle
Valve Port Opening: Reduced Port
Valve Seat Material: Buna-N
Valve Size: 20 in
Valve Stem: Rising
Valve Type: Knife Gate Valve