FNW Figure 68B 316L Stainless Steel Flanged Knife Gate Valve

FNW68BB

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Bidirectional Shut off
  • Bonnetless, outside screw and yoke
  • Cast Stainless Steel Body, Yoke and Packing Gland
  • Ductile Iron Handwheel
  • Mechanically Retained Resilient Seat
  • Rising stem
  • Thrust ball bearing yoke bushing (14" and larger)
  • Wire Reinforced Seat Material
  • Zero Pressure Differential Needed for Shut off

SPECIFICATIONS

ANSI Specifications
ANSI B16.5
ASME Specifications
ASME B16.34
Collection
Figure 68B
End Connection 1
Flanged
End Connection 2
Flanged
End Connections
Flanged
MSS Specifications
MSS SP-81
Material
Stainless Steel
Material Type
316L
Maximum Pressure
150 psi CWP
Valve Body Style
Lug
Valve Disc Material
Stainless Steel
Valve Operator
Wheel Handle
Valve Port Opening
Reduced Port
Valve Seat Material
Buna-N
Valve Size
3 in
Valve Stem
Rising Valve Stem
Valve Type
Knife Gate Valve

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday