16 in. Plain Riser Clamp

You last purchased this on
 
FNW®

Figure 7022P 16 in. Plain Riser Clamp

  • Fast #
  • Part #FNW7022P1600
  • Item #8465480
  • Manufacturer Part #FNW7022P1600
5 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
FNW®

Figure 7022P 16 in. Plain Riser Clamp

This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Coating:
Plain
Collection:
Figure 7022P
Color Finish Category:
Blacks
Color Finish Name:
Black
Fits Pipe Size:
16 in
Length:
26-2/9 in
MA Approved -:
No
MSS:
MSS SP-58 Type 8
WaterSense Labeled:
No
Weight:
25.06 lb
Work Load Limit:
2900 lb