3/8 GLV STL STAMPED TOP MNT BM CLMP

You last purchased this on
 
FNW®

Figure 7209 3/8 GLV STL STAMPED TOP MNT BM CLMP

This product requires certification to purchase.
Brand image
You last purchased this on
 
FNW®

Figure 7209 3/8 GLV STL STAMPED TOP MNT BM CLMP

  • Fast #
  • Part #FNW7209GC
  • Item #10231593
  • Manufacturer Part #FNW7209GC
3.9 out of 5 Customer Rating
This product requires certification to purchase.

The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • MSS SP-58, type 19
  • Carbon Steel
  • Pre-galvanized finish
  • 3/8" Rod size
  • Domestic
  • The clamp may be attached to the upper or lower flange but must be in the top orientation
  • Hanger rod not included
  • Requires Certification

Specifications

ANSI:
ANSI SP-58 Type 19, ANSI SP-69
Application:
Fire Protection
Coating:
Pre-Galvanized
Collection:
Figure 7209
Color Finish Category:
Greys
Color Finish Name:
Grey
FM Approved:
Yes
Fits Pipe Size:
4 in
Height:
1-9/16 in
MSS:
MSS SP-58 Type 19
Material:
Carbon Steel, Hardened Steel
Origin:
Domestic
Product Type:
Beam Clamp
Rod Size (in):
3/8 in
Type:
FNW7209GC
UL Listed:
Yes
Weight:
0.20 lb
Width:
1-1/2 in
Work Load Limit:
610 lb