3-1/2 in. Electro-galvanized Steel Conduit Hanger

You last purchased this on
 
FNW®

Figure 7310 3-1/2 in. Electro-galvanized Steel Conduit Hanger

This product requires certification to purchase.
Brand image
You last purchased this on
 
FNW®

Figure 7310 3-1/2 in. Electro-galvanized Steel Conduit Hanger

  • Fast #
  • Part #FNW7310Z0350
  • Item #7948990
  • Manufacturer Part #PCH 0350EG
4.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Documents


Specifications

ASTM:
ASTM B-633 SC1 Type III
Coating:
Electrogalvanized
Collection:
Figure 7310
EMT Size:
3.5
FM Approved:
No
Fits Pipe Size:
3-1/2 in
Height:
5-1/2 in
MA Approved -:
No
Material:
Steel
Type:
FNW7310Z0350
UL Listed:
No
WaterSense Labeled:
No
Weight:
0.38 lb
Width:
1-1/4 in
Work Load Limit:
350 lb