Figure 7801 1/2 in. Electro-galvanized Steel Beam Clamp with J-Hook Assembly

Part #FNW780111ZUY  |  Item #7948878  |  Manufacturer Part #BC110900EG

$ 25.38 EACH

Rod Size In :

1/2 in

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ASTM Specifications: ASTM B-633 SC1 Type III

Coating: Electro-galvanized

Collection: Figure 7801

FM Approved: No

Height: 3 in

Length: 2 in

Material: Steel

Rod Size In : 1/2 in

Thickness: 0.75 in

Type: FNW780111ZUY

UL Listed: No

Weight: 0.83

Work Load Limit: 500