FNW®

Figure 7801 1/2 in. Electro-galvanized Steel Beam Clamp with J-Hook

Part #FNW78011ZY12  |  Manufacturer Part #BC111200EG

Rod Size In :

1/2 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ASTM Specifications: ASTM B-633 SC1 Type III

Coating: Electro-galvanized

Collection: Figure 7801

FM Approved: No

Height: 3 in

Length: 2 in

Material: Steel

Rod Size In : 1/2 in

Thickness: 0.75 in

Type: FNW78011ZY12

UL Listed: No

Weight: 0.88

Work Load Limit: 500