1/4 in. Stainless Steel 316 Malleable Iron Beam Clamp
1/4 in. Stainless Steel 316 Malleable Iron Beam Clamp
Package Quantity Info:
EA: 1 IP: 50-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- ASTM:
- ASTM B-633 SC3 Type I
- Coating:
- Stainless Steel 316
- FM Approved:
- No
- Height:
- 1-3/8 in
- Length:
- 1-3/8 in
- MA Approved -:
- No
- Material:
- Malleable Iron
- Product Type:
- Beam Clamp
- Rod Size (in):
- 1/4 in
- Thickness:
- 0.50 in
- Thread Size:
- 18 mm
- UL Listed:
- No
- WaterSense Labeled:
- No
- Width:
- 1-3/16 in
- Work Load Limit:
- 335 lb