Figure 7801 2 in. Electro-galvanized Steel C-Type Strut to Beam Clamp

Part #FNW780121Z  |  Item #7948685  |  Manufacturer Part #BC210000EG

$ 14.47 EACH

Length:

2 in

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ASTM Specifications: ASTM B-633 SC1 Type III

Coating: Electro-galvanized

Collection: Figure 7801

FM Approved: No

Length: 2 in

MA Approved: No

Material: Steel

Thickness: 0.375 in

Thread Size: 13 mm

UL Listed: No

WaterSense Labeled: No

Weight: 0.62

Work Load Limit: 1000