FNW®

Figure 7801 2 in. Electro-galvanized Steel C-Type Strut to Beam Clamp

Part #FNW780122Z  |  Manufacturer Part #BC220000EG

Length:

2 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ASTM Specifications: ASTM B-633 SC1 Type III

Coating: Electro-galvanized

Collection: Figure 7801

FM Approved: No

Length: 2 in

Material: Steel

Thickness: 0.375 in

Type: FNW780122Z

UL Listed: No

Weight: 0.91

Work Load Limit: 1000