Figure 7801 3-1/4 in. Electro-galvanized Steel Strut to Beam Clamp Double with Square U-Bolt and J-Hook

Part #FNW780165Z  |  Item #7948619  |  Manufacturer Part #BC651200EG

$ 27.15 EACH

Fits Pipe Size:

3-1/4 in

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ASTM Specifications: ASTM B-633 SC1 Type III

Coating: Electro-galvanized

Collection: Figure 7801

FM Approved: No

Fits Pipe Size: 3-1/4 in

Material: Steel

Thread Size: 16 mm

Type: FNW780165Z

UL Listed: No

Weight: 3