Figure 7801 Electro-galvanized Steel Swivel Adapter for BC10 Beam Clamp

Part #FNW780114Z  |  Manufacturer Part #BC140000EG

Starting at
$ 4.68 EACH

Brand Model Compatibility:

BC10 Beam Clamp
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ASTM Specifications: ASTM B-633 SC1 Type III

Brand Model Compatibility: BC10 Beam Clamp

Coating: Electro-galvanized

Collection: Figure 7801

FM Approved: No

Height: 3-3/16 in

Material: Steel

Type: Swivel Adapter

UL Listed: No

Weight: 0.3

Work Load Limit: 500