10-3/8 in. Electrogalvanized Carbon Steel Strut Bracket

You last purchased this on
 
FNW®

BR47 10-3/8 in. Electrogalvanized Carbon Steel Strut Bracket

This product requires certification to purchase.
Brand image
You last purchased this on
 
FNW®

BR47 10-3/8 in. Electrogalvanized Carbon Steel Strut Bracket

  • Fast #
  • Part #FNW781147Z1037
  • Item #7948836
  • Manufacturer Part #BR471037EG
3.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

ASTM:
ASTM A-1011-00 CS Type B, ASTM A-1011-00 SS Grade 33, ASTM B-633 SC1 Type III
Coating:
Electrogalvanized
Collection:
BR47
FM Approved:
No
Height:
15-5/8 in
IAPMO Listed -:
No
Length:
10-3/8 in
MA Approved -:
No
Material:
Carbon Steel
UL Listed:
No
WaterSense Labeled:
No
Weight:
3.28 lb