FNW®

Figure 7811 12 in. 2 Hole Yellow Zinc Dichromate Single Bracket Channel

Part #FNW7811Y1200  |  Manufacturer Part #BR401200YC

Length

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ASTM Specifications: ASTM B-633 SC1 Type III

Coating: Yellow Zinc Dichromate

Collection: Figure 7811

FM Approved: No

Fits Pipe Size: 1-5/8 in

Height: 4-5/8 in

IAPMO Listed: No

Length: 12 in

Type: Channel

UL Listed: No

Weight: 2.36

Width: 2 in

Work Load Limit: 750