FNW®

Figure 7811 24 in. 2 Hole Hot Dipped Galvanized Braced Bracket Channel

Part #FNW781145HD2400  |  Manufacturer Part #BR452400HD

Length

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ASTM Specifications: [ASTM A-123, ASTM A-153]

Coating: Hot Dipped Galvanized

Collection: Figure 7811

FM Approved: No

Height: 8-3/4 in

IAPMO Listed: No

Length: 24 in

Type: Channel

UL Listed: No

Weight: 7.41

Work Load Limit: 900