FNW®

Figure 7811 30 in. Electro-galvanized Steel Left Slotted Shelf Bracket

Part #FNW78118LZ3000  |  Manufacturer Part #BR8L3000EG

Length:

30 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ASTM Specifications: ASTM B-633 SC1 Type III

Coating: Electro-galvanized

Collection: Figure 7811

FM Approved: No

Height: 7-15/16 in

IAPMO Listed: No

Length: 30 in

Material: Steel

Type: FNW78118LZ3000

UL Listed: No

Work Load Limit: 250