FNW®

Figure 7812 3/8 in. OD Tube 304 Stainless Steel High Temp Cushioned Pipe Clamp

Part #FNW7812S40037  |  Item #7800183  |  Manufacturer Part #FNW7812S40037

$ 7.56 EACH
(Pricing is for 3/8 in)

Fits Pipe Size

Packaging Info:
  • Quantity Per 
  • Each:  1
  • Inner pack:  25
  • Pallet:  6000

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Collection: Figure 7812

Fits Pipe Size: 3/8 in

Material: Stainless Steel

Material Type: 304

UL Listed: No