Figure 7814 5/8 in. OD Tube Clutch Clamp

Part #FNW7814TPC0062  |  Item #7948986  |  Manufacturer Part #CLC 0062TP

$ 3.16 EACH
(Pricing is for 5/8 in)

Fits Pipe Size

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Collection: Figure 7814

End Connection 1: OD Tube

End Connections: OD Tube

Fits Pipe Size: 5/8 in

MA Approved: No

UL Listed: Yes

WaterSense Labeled: No

Work Load Limit: 75