Figure 7815 1-1/2 in. 304 Stainless Steel and Thermoplastic Elastomer Cushioned Pipe Clamp

Part #FNW7815S60150  |  Item #7800174  |  Manufacturer Part #FNW7815S60150

$ 19.73 EACH
(Pricing is for 1-1/2 in)

Fits Pipe Size

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ASTM Specifications: ASTM D-2240

Collection: Figure 7815

Fits Pipe Size: 1-1/2 in

MA Approved: No

Material: [Stainless Steel, Plastic]

Material Type: [304, Thermoplastic Elastomer]

Temperature Range: -50 to 275 Deg F

UL Listed: No

WaterSense Labeled: No