2-5/8 in. Thermoplastic Elastomer Strut Pipe Clamp
Figure 7816 2-5/8 in. Thermoplastic Elastomer Strut Pipe Clamp
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Temperature range: -65° F to 275° F
- Hardness shore “A” (per ASTM D-792)
- Material: Thermoplastic elastomer
- Dielectric strength: 670 volts/mil
Specifications
- ASTM:
- ASTM D-2240, ASTM D-792
- Collection:
- Figure 7816
- Fits Pipe Size:
- 2-5/8 in
- MA Approved -:
- No
- Material:
- Plastic, Stainless Steel
- Material Type:
- 304, Thermoplastic Elastomer
- Temperature Range:
- -65 to 275 Deg F
- UL Listed:
- No
- WaterSense Labeled:
- No
- Work Load Limit:
- 730 lb