Figure 7816 1/4 in. OD Tube 304 Stainless Steel Cushioned Pipe Clamp

Part #FNW7816S4  |  Manufacturer Part #FNW7816S40025

Starting at
$ 4.54 EACH

Fits Pipe Size

Please select

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ASTM Specifications: ASTM D-2240

Collection: Figure 7816

Fits Pipe Size: 1/4 in

Material: Stainless Steel

Material Type: 304

Temperature Range: -50 to 275 Deg F

UL Listed: No