Figure 7816 1/4 in. OD Tube 316 Stainless Steel Cushioned Pipe Clamp

Part #FNW7816S6  |  Manufacturer Part #FNW7816S60025

Starting at
$ 5.19 EACH

Fits Pipe Size

Please select

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ASTM Specifications: ASTM D-2240

Collection: Figure 7816

Fits Pipe Size: 1/4 in

Material: Stainless Steel

Material Type: 316

Temperature Range: -50 to 275 Deg F

UL Listed: No