Figure 7816 1-3/8 in. OD Tube Stainless Steel Cushioned Strut Clamp

Part #FNW7816S  |  Manufacturer Part #100137S

Starting at
$ 9.70 EACH

Fits Pipe Size

Please select

Quantity
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Thermoplastic elastomer cushioned pipe strut clamp

Specifications

ASTM Specifications: ASTM D-2240

Collection: Figure 7816

Diameter: 1-3/8 in

Fits Pipe Size: 1-3/8 in

Fitting Size 1: 1-3/8 in

Fitting Sizes: 1-3/8 in

Material: Stainless Steel

Maximum Temperature: 275

Minimum Temperature: -50

Outside Diameter: 1-3/8 in

Temperature Range: -50 to 275 Deg F

UL Listed: No