FNW®

Figure 7817MM 20mm Thermoplastic Elastomer Metric Cushioned Pipe Strut Pipe Clamp

Part #FNW7817YMM  |  Manufacturer Part #20MMHZ

Fits Pipe Size

Please select

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Thermoplastic elastomer cushioned pipe strut clamp

Documents

Specifications

Coating: Electrogalvanized

Collection: Figure 7817MM

Diameter: 20 mm

Fits Pipe Size: 20 mm

Fitting Size 1: 20 mm

Fitting Sizes: 20 mm

MSS Specifications: [MSS SP-58, MSS SP-69]

Material: Carbon Steel

Material Type: Thermoplastic Elastomer

Maximum Temperature: 275

Minimum Temperature: -65

Temperature Range: -65 to 275 Deg F

UL Listed: UL 2043

Weight: 0.19