FNW®

Figure 7820 5/8 x 0.50 in. Electro-galvanized Steel Channel Nut (Less Spring)

Part #FNW7820DZ0062  |  Manufacturer Part #CNN4D062EG

Inside Diameter:

5/8 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ASTM Specifications: ASTM B-633 SC1 Type III

Coating: Electro-galvanized

Collection: Figure 7820

Inside Diameter: 5/8 in

Material: Steel

Size: 5/8 in - 11

Thickness: 0.50 in

Thread Size: 11 mm

Type: FNW7820DZ0062

Weight: 0.130