Figure 7825 1/2 in. Swivel Female Electro-galvanized Steel Hanger

Part #FNW7825Z0050  |  Item #7948633  |  Manufacturer Part #SW100050EG

$ 7.76 EACH

Fits Pipe Size:

1/2 in

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ASTM Specifications: ASTM B-633 SC1 Type III

Coating: Electro-galvanized

Collection: Figure 7825

End Connection 1: [Swivel, Female]

End Connections: Swivel;Female

FM Approved: No

Fits Pipe Size: 1/2 in

Height: 2 in

Material: Steel

Product Type: Hanger

Thread Size: 13 mm

Type: FNW7825Z0050

UL Listed: No

Weight: 0.17

Work Load Limit: 1150