PVC Channel End Cap for 1-5/8 x 13/16 in. Channels

You last purchased this on
 
FNW®

Figure 7830 PVC Channel End Cap for 1-5/8 x 13/16 in. Channels

  • Fast #
  • Part #FNW7830W0081
  • Item #7948910
  • Manufacturer Part #EC080000VC
5 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
FNW®

Figure 7830 PVC Channel End Cap for 1-5/8 x 13/16 in. Channels

This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

Collection:
Figure 7830
Color Finish Category:
Whites
Color Finish Name:
White
Fitting Size 1:
13/16 in
Fitting Sizes:
13/16 in
MA Approved -:
No
Material:
Plastic
Material Type:
PVC
NSF Certified:
No
WaterSense Labeled:
No
Weight:
0.03 lb