FNW®

Figure 7832 2 in. Steel Concrete Spot Insert

Part #FNW7832Z  |  Manufacturer Part #CIN 0000EG

Width:

2 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ASTM Specifications: ASTM B-633 SC1 Type III

Coating: Electro-galvanized

Collection: Figure 7832

Height: 1-9/16 in

Material: Steel

Type: FNW7832Z

Weight: 0.44

Width: 2 in

Work Load Limit: 600