Figure 7833 1/2 in. Steel and Concrete Insert Nut

Part #FNW7833Z0050  |  Item #7948745  |  Manufacturer Part #CIN 0050EG

$ 2.45 EACH

Inside Diameter:

1/2 in

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ASTM Specifications: ASTM B-633 SC1 Type III

Coating: Electro-galvanized

Collection: Figure 7833

Height: 1/4 in

Inside Diameter: 1/2 in

Length: 1-1/4 in

Material: [Steel, Concrete]

Size: 1/2 in - 13

Thickness: 0.25 in

Thread Size: 13 mm

Type: FNW7833Z0050

Weight: 0.20

Width: 1-1/4 in