Figure 7833 3/4 in. Carbon Steel and Concrete Insert Nut

Part #FNW7833P0075  |  Item #7949131  |  Manufacturer Part #CIN 0075PL

$ 3.75 EACH

Inside Diameter:

3/4 in

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ASTM Specifications: [ASTM A-1011 00 SS Grade 33, ASTM A-1011 00CS Type B]

Collection: Figure 7833

Height: 1/4 in

Inside Diameter: 3/4 in

Length: 1-1/4 in

Material: [Carbon Steel, Concrete]

Size: 3/4 in - 10

Thickness: 0.25 in

Thread Size: 10 mm

Type: FNW7833P0075

Weight: 0.17

Width: 1-1/4 in