Figure 7833 3/4 in. Steel and Concrete Insert Nut

Part #FNW7833Z0075  |  Item #7949069  |  Manufacturer Part #CIN 0075EG

$ 5.60 EACH

Inside Diameter:

3/4 in

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ASTM Specifications: ASTM B-633 SC1 Type III

Coating: Electro-galvanized

Collection: Figure 7833

Height: 1/4 in

Inside Diameter: 3/4 in

Length: 1-1/4 in

MA Approved: No

Material: [Steel, Concrete]

Size: 3/4 in - 10

Thickness: 0.25 in

Thread Size: 10 mm

WaterSense Labeled: No

Weight: 0.17

Width: 1-1/4 in