3/8 in. Carbon Steel and Concrete Insert Nut
Figure 7833 3/8 in. Carbon Steel and Concrete Insert Nut
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- ASTM:
- ASTM A-1011 00 SS Grade 33, ASTM A-1011 00CS Type B
- Collection:
- Figure 7833
- Diameter - Inside 1:
- 3/8 in
- Height:
- 1/4 in
- Length:
- 1-1/4 in
- MA Approved -:
- No
- Material:
- Carbon Steel, Concrete
- Size:
- 3/8 in - 16
- Thickness:
- 0.25 in
- Thread Size:
- 16 mm
- WaterSense Labeled:
- No
- Weight:
- 0.16 lb
- Width:
- 1-1/4 in